Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extrication Gloves, Cut Level A8 , L 1 PR

  • Mfr # 4014-L (9)

  • Zoro # G703964750


product price: $68.89
/pr

Key Features

ANSI/ISEA Cut Level
A8
Color
Black, High Visibility Green, Red
ANSI/ISEA Abrasion Level
6
Cuff Style
Neoprene with Velcro
Glove Length
10 1,5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4014-L (9)
Zoro #
G703964750
UPC #
815733016873
Country of Origin
Viet Nam

Dimensions

Glove Size
L
Glove Length
10 1,5 in

Details

Item
Extrication Gloves
ANSI/ISEA Cut Level
A8
Color
Black, High Visibility Green, Red
ANSI/ISEA Abrasion Level
6
Cuff Style
Neoprene with Velcro
Glove Materials
SuperFabric(R)
ANSI/ISEA Impact Level
1
Thumb Style
Reinforced
Standards
CE Rated, OSHA Bloodborne Pathogen (29CFR 1910.1030), UKCA Certificate
Application
Search and Rescue
Palm Material
Synthetic Fabric, PMP
Temp. Range
0 Degrees F to 284 Degrees F
Closure Type
Hook-and-Loop
Stitching Material
Nylon
Glove Cut
Clute
Glove Lining Material
H2X(TM)
Glove Back Material
Spandex ®, TPR
Glove Features
Reinforced Fingertips
Knuckle Protection Material
Thermoplastic Rubber
EN 388 Rating
4X42FP
Finger Coverage
Full Finger
ANSI/ISEA Heat Level
2
Leather Grade
Synthetic

Description

Extrication Gloves, L, Black, High Visibility Green, Red, 10 1/5 in, Hook-and-Loop Cuff, Lining H2X(TM), Synthetic Fabric, PMP Palm Material, Spandex(R) TPR Back Material, Thermoplastic Rubber Knuckle Padding Material, SuperFabric(R) Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Clute Cut, Reinforced Thumb Style, Full Finger Finger Style, Temp. Range 0 Degrees F to 284 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.