Zoro Homepage

Eyewear Gasket, Black, Foam, Snap-On Attachment

  • Mfr # 14-10025

  • Zoro # G716045613


product price: $4.89
/ea

Key Features

Material
Foam
Attachment Type
Snap-On
Metal Detectable
No
Color
Black
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-10025
Zoro #
G716045613
UPC #
810001799717
Country of Origin
China

Dimensions

Width
6 in
Height
2 in
Depth
1/2 in

Details

Item
Eyewear Gasket
Material
Foam
Attachment Type
Snap-On
Metal Detectable
No
Color
Black
For Use With Mfr. Model Number
11-31001-02, 11-31002-02, 11-31003-02, 11-32001-02, 11-32002-02, 11-32006-02, 11-32014-13
Compatible with Product Type
Safety Glasses
For Use With
X1 Safety Glasses
Compatible with Series
X1
Compatible Manufacturer Part Number
11-31001-02, 11-31002-02, 11-31003-02, 11-32001-02, 11-32002-02, 11-32006-02, 11-32014-13
Compatible with Brand
HexArmor(R)
Compatible Manufacturer Model Number
11-31001-02, 11-31002-02, 11-31003-02, 11-32001-02, 11-32002-02, 11-32006-02, 11-32014-13
For Use with Mfr Model Number
11-31001-02, 11-31002-02, 11-31003-02, 11-32001-02, 11-32002-02, 11-32006-02, 11-32014-13
Compatible with Manufacturer Model No.
11-31001-02, 11-31002-02, 11-31003-02, 11-32001-02, 11-32002-02, 11-32006-02, 11-32014-13
X-Ray Detectable
No
Compatible with Mfr. Model No.
11-31001-02, 11-31002-02, 11-31003-02, 11-32001-02, 11-32002-02, 11-32006-02, 11-32014-13
Compatible with Manufacturer Model Number
11-31001-02, 11-31002-02, 11-31003-02, 11-32001-02, 11-32002-02, 11-32006-02, 11-32014-13
Compatible Pump Manufacturer Part Number
11-31001-02, 11-31002-02, 11-31003-02, 11-32001-02, 11-32002-02, 11-32006-02, 11-32014-13
Compatible Mfr. Model Number
11-31001-02, 11-31002-02, 11-31003-02, 11-32001-02, 11-32002-02, 11-32006-02, 11-32014-13

Description

Eyewear Gasket, Attachment Type Snap-On, Color Black, Compatible with Product Type Safety Glasses, Compatible with Brand HexArmor(R), Compatible with Grainger Part Number 784NU1, 784NU2, 793PN1, 801AM1, 801AM2, 812L69, 820UZ6, 820UZ7, 820UZ8, 820UZ9, 820V01, 830L48, 830L49, 846CW2, 846CW3, Compatible with Manufacturer Model Number 11-31001-02, 11-31002-02, 11-31003-02, 11-32001-02, 11-32002-02, 11-32006-02, 11-32014-13, Compatible with Series X1, Depth 1/2 in, Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.