Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Shield Adapter, 5x3/10x1", HDPE, Black

  • Mfr # 17-14001

  • Zoro # G107630473


product price: $3.99
/ea

Key Features

Color
Black
Material
HDPE
For Use With
Ceros(R) XA250, XA Face Shield
Width
1/4 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-14001
Zoro #
G107630473
UPC #
810001792312
Country of Origin
China

Dimensions

Width
1/4 in
Length
5 in
Height
1 in

Details

Item
Face Shield Adapter
Color
Black
Material
HDPE
For Use With
Ceros(R) XA250, XA Face Shield

Description

Face Shield Adapter, For Use With Ceros(R) XA250, XA Face Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.