Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Shield, Clear Visor, 82 5/8 in Height

  • Mfr # 17-13002

  • Zoro # G104660886


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Visor Color
Clear
Material
Polycarbonate
Visor Material
Polycarbonate
Visor Thickness
4 in
Dielectric Protection
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-13002
Zoro #
G104660886
UPC #
810070605148
Country of Origin
Germany

Dimensions

Visor Thickness
4 in
Visor Height
82 5/8 in
Visor Width
82 5/8 in

Details

Item
Face Shield
Visor Color
Clear
Material
Polycarbonate
Visor Material
Polycarbonate
Dielectric Protection
Yes
Standards
ANSI Z87.1-2015, CE EN 166, CSA Z94.3, Z87+
Features
Close-To-Face Low-Profile Design, Ergonomic Handle Design
Face Shield Type
Face Shield Assembly
Reusability
Reusable
Compatible with Series
XP250, XP250E, XP250IES, XP450A, XP450AE
Includes Secondary Flip Down Shaded Visor
Secondary Flip Down Shaded Visor Not Included
Includes Anti-Static Visor Coating
No
Photochromatic Visor
No
Includes
Magnetic Helmet Adapter
Includes No Visor Coatings
No
Headgear Color
Black, Clear
Compatible with Brand
HexArmor(R)
Includes Anti-Fog Visor Coating
Yes
Headgear Material
Polycarbonate
Ultra-Violet Scale Protection Designation
U6
ANSI Dust/Splash Rating
D3
Headgear Style
Single Crown with Chin Guard
Includes Scratch-Resistant Visor Coating
Yes
Photochromatic Lens
No
Compatible with Manufacturer Model Number
16-11001, 16-11002, 16-11003, 16-11004, 16-11005, 16-11006, 16-11007, 16-11008, 16-11009, 16-13001, 16-13002, 16-13003, 16-13004, 16-13005, 16-13006, 16-13007, 16-13008, 16-13009, 16-14001, 16-14002, 16-14003, 16-14004, 16-14005, 16-14006, 16-14007, 16-14008, 16-14009, 16-15001, 16-15002, 16-15003, 16-15004, 16-15005, 16-15006, 16-15007, 16-15008, 16-15009, 16-18001, 16-18002, 16-18003, 16-18004, 16-18005, 16-18006, 16-18007, 16-18008, 16-18009
Compatible Manufacturer Part Number
16-11001, 16-11002, 16-11003, 16-11004, 16-11005, 16-11006, 16-11007, 16-11008, 16-11009, 16-13001, 16-13002, 16-13003, 16-13004, 16-13005, 16-13006, 16-13007, 16-13008, 16-13009, 16-14001, 16-14002, 16-14003, 16-14004, 16-14005, 16-14006, 16-14007, 16-14008, 16-14009, 16-15001, 16-15002, 16-15003, 16-15004, 16-15005, 16-15006, 16-15007, 16-15008, 16-15009, 16-18001, 16-18002, 16-18003, 16-18004, 16-18005, 16-18006, 16-18007, 16-18008, 16-18009
Compatible Manufacturer Model Number
16-11001, 16-11002, 16-11003, 16-11004, 16-11005, 16-11006, 16-11007, 16-11008, 16-11009, 16-13001, 16-13002, 16-13003, 16-13004, 16-13005, 16-13006, 16-13007, 16-13008, 16-13009, 16-14001, 16-14002, 16-14003, 16-14004, 16-14005, 16-14006, 16-14007, 16-14008, 16-14009, 16-15001, 16-15002, 16-15003, 16-15004, 16-15005, 16-15006, 16-15007, 16-15008, 16-15009, 16-18001, 16-18002, 16-18003, 16-18004, 16-18005, 16-18006, 16-18007, 16-18008, 16-18009
For Use With Mfr. Model Number
16-11001, 16-11002, 16-11003, 16-11004, 16-11005, 16-11006, 16-11007, 16-11008, 16-11009, 16-13001, 16-13002, 16-13003, 16-13004, 16-13005, 16-13006, 16-13007, 16-13008, 16-13009, 16-14001, 16-14002, 16-14003, 16-14004, 16-14005, 16-14006, 16-14007, 16-14008, 16-14009, 16-15001, 16-15002, 16-15003, 16-15004, 16-15005, 16-15006, 16-15007, 16-15008, 16-15009, 16-18001, 16-18002, 16-18003, 16-18004, 16-18005, 16-18006, 16-18007, 16-18008, 16-18009
Compatible with Manufacturer Model No.
16-11001, 16-11002, 16-11003, 16-11004, 16-11005, 16-11006, 16-11007, 16-11008, 16-11009, 16-13001, 16-13002, 16-13003, 16-13004, 16-13005, 16-13006, 16-13007, 16-13008, 16-13009, 16-14001, 16-14002, 16-14003, 16-14004, 16-14005, 16-14006, 16-14007, 16-14008, 16-14009, 16-15001, 16-15002, 16-15003, 16-15004, 16-15005, 16-15006, 16-15007, 16-15008, 16-15009, 16-18001, 16-18002, 16-18003, 16-18004, 16-18005, 16-18006, 16-18007, 16-18008, 16-18009
Compatible with Mfr. Model No.
16-11001, 16-11002, 16-11003, 16-11004, 16-11005, 16-11006, 16-11007, 16-11008, 16-11009, 16-13001, 16-13002, 16-13003, 16-13004, 16-13005, 16-13006, 16-13007, 16-13008, 16-13009, 16-14001, 16-14002, 16-14003, 16-14004, 16-14005, 16-14006, 16-14007, 16-14008, 16-14009, 16-15001, 16-15002, 16-15003, 16-15004, 16-15005, 16-15006, 16-15007, 16-15008, 16-15009, 16-18001, 16-18002, 16-18003, 16-18004, 16-18005, 16-18006, 16-18007, 16-18008, 16-18009
For Use with Mfr Model Number
16-11001, 16-11002, 16-11003, 16-11004, 16-11005, 16-11006, 16-11007, 16-11008, 16-11009, 16-13001, 16-13002, 16-13003, 16-13004, 16-13005, 16-13006, 16-13007, 16-13008, 16-13009, 16-14001, 16-14002, 16-14003, 16-14004, 16-14005, 16-14006, 16-14007, 16-14008, 16-14009, 16-15001, 16-15002, 16-15003, 16-15004, 16-15005, 16-15006, 16-15007, 16-15008, 16-15009, 16-18001, 16-18002, 16-18003, 16-18004, 16-18005, 16-18006, 16-18007, 16-18008, 16-18009
Visor Features
Dielectric, Reusable
Compatible Pump Manufacturer Part Number
16-11001, 16-11002, 16-11003, 16-11004, 16-11005, 16-11006, 16-11007, 16-11008, 16-11009, 16-13001, 16-13002, 16-13003, 16-13004, 16-13005, 16-13006, 16-13007, 16-13008, 16-13009, 16-14001, 16-14002, 16-14003, 16-14004, 16-14005, 16-14006, 16-14007, 16-14008, 16-14009, 16-15001, 16-15002, 16-15003, 16-15004, 16-15005, 16-15006, 16-15007, 16-15008, 16-15009, 16-18001, 16-18002, 16-18003, 16-18004, 16-18005, 16-18006, 16-18007, 16-18008, 16-18009
Compatible Mfr. Model Number
16-11001, 16-11002, 16-11003, 16-11004, 16-11005, 16-11006, 16-11007, 16-11008, 16-11009, 16-13001, 16-13002, 16-13003, 16-13004, 16-13005, 16-13006, 16-13007, 16-13008, 16-13009, 16-14001, 16-14002, 16-14003, 16-14004, 16-14005, 16-14006, 16-14007, 16-14008, 16-14009, 16-15001, 16-15002, 16-15003, 16-15004, 16-15005, 16-15006, 16-15007, 16-15008, 16-15009, 16-18001, 16-18002, 16-18003, 16-18004, 16-18005, 16-18006, 16-18007, 16-18008, 16-18009

Description

Face Shield, ANSI Dust/Splash Rating D3, Compatible with Brand HexArmor(R), Compatible Grainger Part Number 281JP8, 281JP9, 281JR0, 281JR1, 281JR2, 281JR3, 281JR4, 281JT2, 281JT3, 281JT5, 281JT6, 281JT8, 281JT9, 281JU0, 281JU1, 281JU2, 281JU3, 281JU5, 281JU6, 281JU7, 281JU8, 281JU9, 281JV0, 281JV2, 60MF65, 60MF66, 60MF67, 60MF68, 60MF69, 60MF70, 60MF71, 60MF72, 60MF74, 60MF75, 60MF76, 60MF77, 60MF78, 60MF79, 60MF80, 60MF81, 793PN2, 793PN3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.