Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Shield, Clear Visor, Polycarbonate, Ratchet Suspension

  • Mfr # 17-34002

  • Zoro # G712471652


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Visor Color
Clear
Visor Material
Polycarbonate
Visor Thickness
0.09 in
Dielectric Protection
Yes
Standards
Z87
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17-34002
Zoro #
G712471652
UPC #
-
Country of Origin
China

Dimensions

Visor Thickness
0.09 in
Visor Width
8 in
Visor Height
7 in

Details

Item
Face Shield
Visor Color
Clear
Visor Material
Polycarbonate
Dielectric Protection
Yes
Standards
Z87
Features
100% UV Protection, Comes Preassembled in a Microfiber Pouch, Ready for Immediate Use, Streamlined Design for Maximum Freedom of Movement, Tight-Nested Locking and Resting Positions Ensure a Balanced Center of Gravity, Wide Back-of-Neck Support with Adjustable Height and Width for Increased Wearer Comfort
Suspension Adjustment Type
Ratchet
Headgear Style
Single Crown with Chin Guard
Includes
(1) Chin Guard, (1) Faceshield Window, (1) Headgear
Strap Material
Synthetic Leather
ANSI Dust/Splash Rating
D3
Includes Scratch-Resistant Visor Coating
Yes
Compatible with Series
Ultrex
Includes Anti-Fog Visor Coating
Yes
Headgear Color
Black
Includes No Visor Coatings
No
Compatible with Brand
HexArmor(R)
Ultra-Violet Scale Protection Designation
U6
Includes Secondary Flip Down Shaded Visor
Secondary Flip Down Shaded Visor Not Included
Face Shield Type
Face Shield Assembly
Includes Anti-Static Visor Coating
No
Headgear Material
Thermoplastic
Visor Features
Dielectric

Description

Face Shield, ANSI Dust/Splash Rating D3, Compatible with Brand HexArmor(R), Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Model Number Not Applicable, Compatible with Series Ultrex, Dielectric Protection Yes, Face Shield Type Face Shield Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.