Face Shield, Clear Visor, Polycarbonate, Wheel Ratchet Suspension
Mfr # 17-34001
Zoro # G404860061
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Visor Color
Clear
Material
ABS
Visor Material
Polycarbonate
Visor Thickness
2.5 mm
Dielectric Protection
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17-34001
Zoro #
G404860061
UPC #
810070601423
Country of Origin
China
Dimensions
Visor Thickness
2.5 mm
Visor Height
7 in
Visor Width
8 1/4 in
Description
Face Shield, ANSI Dust/Splash Rating D3, Application Cutting, Metalworking, General Industry, Cleaning, Compatible with Brand K2M, Compatible with Series K-Series(R), Dielectric Protection No, Face Shield Type Face Shield Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.