Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Shield Visor, Clear Visor, 7 1/4 in Height

  • Mfr # 17-27002

  • Zoro # G006135956


product price: $40.69
/ea

Key Features

Visor Color
Clear
Visor Material
Polycarbonate
For Use With
Face Shield
Visor Thickness
0.08 in
Standards
ANSI Z87.1-2015, CE EN166, CSA Certified Z94.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-27002
Zoro #
G006135956
UPC #
810070605841
Country of Origin
Germany

Dimensions

Visor Thickness
0.08 in
Visor Height
7 1/4 in
Visor Width
8 1/2 in

Details

Item
Face Shield Visor
Visor Color
Clear
Visor Material
Polycarbonate
For Use With
Face Shield
Standards
ANSI Z87.1-2015, CE EN166, CSA Certified Z94.3
Features
Compatible with Both Mechanical and Click-and-Go(R) Face Shield Kit, Easy Attachment, Meets D3 Liquid Splash Protection, Permanent Trushield(R) Anti-Fog Coating on the Inside and Scratch-Resistant Hard Coat on the Outside, Requires a Previous Face Shield Purchase
Includes Anti-Fog Visor Coating
Yes
Provides UV Protection
Yes
Includes Scratch-Resistant Visor Coating
Yes
Lens/Visor Features
Chemical-Resistant, Reusable, UV Protection
Ultra-Violet Scale Protection Designation
U6
Compatible with Brand
HexArmor(R)
Visible Light Scale Protection
L0
Compatible with Series
Ceros¿ XA, Ceros¿ XP
Compatible with Manufacturer Model Number
17-12002, 17-13002, 17-34002
Compatible Manufacturer Model Number
17-12002, 17-13002, 17-34002
Compatible with Manufacturer Model No.
17-12002, 17-13002, 17-34002
Compatible Pump Manufacturer Part Number
17-12002, 17-13002, 17-34002
For Use with Mfr Model Number
17-12002, 17-13002, 17-34002
Compatible Manufacturer Part Number
17-12002, 17-13002, 17-34002
Compatible with Mfr. Model No.
17-12002, 17-13002, 17-34002
Compatible Mfr. Model Number
17-12002, 17-13002, 17-34002

Description

Face Shield Visor, Compatible with Brand HexArmor(R), Compatible Grainger Part Number 793PN4, 830L51, 830L54, Compatible with Manufacturer Model Number 17-12002, 17-13002, 17-34002, Compatible with Series Ceros¿ XA, Ceros¿ XP, Features Compatible with Both Mechanical and Click-and-Go(R) Face Shield Kit, Easy Attachment, Meets D3 Liquid Splash Protection, Permanent Trushield(R) Anti-Fog Coating on the Inside and Scratch-Resistant Hard Coat on the Outside, Requires a Previous Face Shield Purch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.