Gaiters, SuperFabric(R), 12 in Length, Gray, XS

  • Mfr # 9921-XS (6)

  • Zoro # G1871656


product price: $125.99
/pr
Free Shipping & Returns

Key Features

Color
Gray
Material
SuperFabric(R)
Length
12 in
Standards
ANSI/ISEA, CE
Leg Closure
Slip On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9921-XS (6)
Zoro #
G1871656
UPC #
810001793203
Country of Origin
United States

Dimensions

Size
XS
Length
12 in
Overall Length
12 in

Details

Item
Gaiters
Color
Gray
Material
SuperFabric(R)
Standards
ANSI/ISEA, CE
Leg Closure
Slip On
ANSI/ISEA Puncture Force
60 N
Series
9921
Ankle Type
Elastic
Adjustable Locations
Ankle
ANSI/ISEA Cut Load
4,425 g
Fabric Weight
0.6 lb
ANSI/ISEA Abrasion Level
6
Features
Abrasion-Resistant, Front-To-Back Leg Coverage, Launderable, Puncture-Resistant, Reflective Strip for Visibility
Ankle Closure
Elastic Stirrup
ANSI/ISEA Abrasion Cycles
22,600
Application
Industrial
Back of Leg Coverage
Enclosed Back
ANSI/ISEA Cut Level
A7
ANSI/ISEA Puncture Level
3
Material Layers
1
Garment Type
Gaiters
Footwear Application
Industrial

Description

Gaiters, Garment Type Gaiters, ANSI/ISEA Cut Level A7, ANSI/ISEA Cut Load 4,425 g, Material SuperFabric(R), Overall Length 12 in, Color Gray, Size XS, Fabric Weight 0.6 lb, Leg Closure Slip On, Application Industrial, ANSI/ISEA Puncture Force 60 N, ANSI/ISEA Abrasion Cycles 22,600, Standards ANSI/ISEA, CE, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Puncture Level 3, Adjustable Locations Ankle, Ankle Closure Elastic Stirrup, Ankle Type Elastic, Back of Leg Coverage Enclosed Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.