GGT5(R) Hi-Vis Cut Resistant Impact Gloves, Synthetic Leather Palm, M

  • Mfr # 4021X-M (8)

  • Zoro # G4304666


product price: $72.79
/pr

Key Features

Color
Black/High-Visibility Yellow/Orange
Cuff Style
Slip-On
Glove Length
12 in
Palm Material
Synthetic Leather
Application
Oil And Gas,Diesel Fuel,Honey Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4021X-M (8)
Zoro #
G4304666
UPC #
815733013070
Country of Origin
Viet Nam

Dimensions

Glove Size
M
Glove Length
12 in
Size- Numeric
8
Size- Alpha
M

Details

Item
Hi-Vis Cut Resistant Impact Gloves
Color
Black/High-Visibility Yellow/Orange
Cuff Style
Slip-On
Palm Material
Synthetic Leather
Application
Oil And Gas,Diesel Fuel,Honey Oil
Finger Coverage
Full Finger
Insulated
No
Standards
ISEA/CE
Suggested Use Environment
Dry/Light Oil
Finger Style
Full
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Series
GGT5(R)
Abrasion Resistant
No
Glove Lining Material - Cut Resistant
SuperFabric(R)
Cut Resistant
Yes
Lining
SuperFabric(R)
Knuckle Padding Material
TPR
Glove Cut
Clute
Back Material
TPR
Weight
0.6 lb.
Glove Coating Finish
None
Puncture Resistant
No
ANSI/ISEA Cut Level
A8
Thumb Style
Straight
Finger Material
Synthetic Leather
ANSI/ISEA Puncture Level
5
Coating Material
Uncoated
ANSI/ISEA Abrasion Level
Not Tested
Glove Hand Style
Left and Right
ANSI/ISEA Cut Load
5,234 g
ANSI/ISEA Cut Grams
5234
Glove Liner Material
Cotton/Polyester
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb Crotch
Latex-Free
No
Glove Safety Features
High-Visibility
Silicone-Free
Yes
Glove Construction
Cut and Sewn
Cut-Resistance Coverage
Palm Side
Glove Material Color
Black/Orange
Glove Materials
Cotton/Nylon/Polyester
ANSI/ISEA Puncture Force
150 N
Touchscreen Compatible
No
Anti-Static
No
Brand and Series
HexArmor GGT5 4021
Layered Palm Material
SuperFabric
ANSI/ISEA Impact Level
2
Includes Red Palm
No
Reflective Backing
No
ANSI/ISEA Heat Level
Not Available
Includes Pull Strap
Yes
Includes Heat Pack Pocket
No
Grip Pattern
Dotted
Glove Back Material
Spandex(R)
Glove Features
Reinforced Palm, Reinforced Thumb Crotch
Rope Channel Reinforcement
Yes
Grip Coating Material
PVC
Waterproof
No
Palm Style
Grip-Coated
Windproof
No
Min. Temp.
32 Degrees F
Includes Pinch Point Protection
Yes
Includes Keypad Nib
No
Touchscreen Nib
No
Includes ID Panel
Yes
EN 388 Rating
4X44FP
Includes Padded Palm
No
EN 388 Impact Rated
Yes
Includes Double Palm
Yes
Low-Profile Impact Protection
No
Thumb Sweat Wipe
No
Grip Coating Color
High-Visibility Yellow
High-Visibility
Yes
Hand Style
Left and Right
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Orange
Minimum Temperature
32 Degrees F
Oil-Resistant
Yes
Glove Lining Material
SuperFabric(R)

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, ANSI/ISEA Impact Level 2, Backing Style IR-X/Spandex(R), Cuff Style Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton/Polyester, Glove Back Material Spandex(R), Glove Back Color Orange, Glove Construction Cut and Sewn, Standards ANSI/ISEA, EN 388, Glove Coating Material Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.