Gloves Special Made For Weyerhaeuser, A6 Cut Level, White / White, 12

  • Mfr # 5033-XXXL (12)

  • Zoro # G0635041


product price: $64.19
/ea

Key Features

Glove Size
12
ANSI/ISEA Cut Level
A6
Color
White/Gray
ANSI/ISEA Abrasion Level
Not Rated
Series
SteelLeather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5033-XXXL (12)
Zoro #
G0635041
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
12
Glove Length
10 in
Cuff Length
2 1,4 in
Size - Numeric
12

Details

Item
Gloves Special Made For Weyerhaeuser
ANSI/ISEA Cut Level
A6
Color
White/Gray
ANSI/ISEA Abrasion Level
Not Rated
Series
SteelLeather
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
3,551 g
ANSI/ISEA Impact Level
Not Tested
Glove Construction
Cut and Sewn
Palm Material
Goatskin
Application
Heavy Duty
Standards
ANSI/ISEA Level A6 and CE 4522
Stitching Material
Nylon
Thumb Style
Keystone
Includes ID Panel
No
Cuff Material
Goatskin
Includes Pull Strap
No
Leather Palm Process
Grain
ANSI/ISEA Heat Level
1
Includes Keypad Nib
No
Thumb Sweat Wipe
No
Insulated
No
ANSI/ISEA Puncture Level
3
Leather Glove Style
Drivers
Windproof
No
Internal Reinforcement Material
Superfabric(R)
Includes Padded Palm
No
Leather Glove Liner Type
Polyester Liner with Superfabric(R) Internal Reinforcement
Leather Grade
Premium
Water Resistant
No
ANSI/ISEA Cut Load
3,551 g
Waterproof
No
Glove Back Color
White
Includes Double Palm
No
Rope Channel Reinforcement
No
Hand Protection Style
Glove
Glove Leather Grade
A, B
Max. Temp.
212 Degrees F
Cut-Resistance Coverage
Palm and Knuckles
Glove Hand Style
Left and Right
Reflective Backing
No
ANSI/ISEA Puncture Force
101 N
Low-Profile Impact Protection
No
Glove Back Material
Goatskin
Min. Temp.
32 Degrees F
Touchscreen Compatible
No
Finger Coverage
Full Finger
Leather Color
White
Brand and Series
HexArmor SteelLeather(R) 5033
Oil Resistant
No
EN 388 Rating
4X33F
ANSI/ISEA Heat Level (Max. Temp.)
1 (212 Degrees F)
Includes Red Palm
No
EN 388 Impact Rated
No
Glove Cut
Gunn
Cuff Color
White
Includes Pinch Point Protection
No
High-Visibility
No
Knuckle Protection Material
SuperFabric(R)
Oil-Resistant
No
Maximum Temperature
212 Degrees F
Minimum Temperature
1 Degree F
Includes Reinforced Thumb Crotch
No
Palm Color
White
Sold As
Pair
Pairs per Package
1
EN 407 Contact Heat Level
15 sec
Leather Coverage Style
Full Leather
Palm Style
Single Layer
Glove Lining Material
SuperFabric ®

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 1, Leather Glove Style Drivers, Cut-Resistance Coverage Palm and Knuckles, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, Stitching Material Nylon, Maximum Temperature 212 Degrees F, Insulated No, EN 407 Contact Heat Level 15 sec, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN 388, EN407, Glove Length 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.