Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hands Free Boot Cover, Plain Toe, 2 1/2 in Height, Slip On Closure, Ribbed Sole, Blue, B

  • Mfr # 32001-B

  • Zoro # G0097021


product price: $42.89
/pr

Key Features

Size
B
Color
Blue
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Slip On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32001-B
Zoro #
G0097021
UPC #
779205676814
Country of Origin
Mexico

Dimensions

Size
B
Height
2-5/8"
Boot Height
2 1/2 in
Fits Shoe Size
10-1/2 to 11

Details

Item
Hands Free Boot Cover
Color
Blue
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Slip On
Footwear Sole Pattern
Ribbed
Gender
Unisex
Rubber Boot Style
Foot
Predominant Footwear Color
Blue
Closure Type
Slip On
Upper Material
Thermoplastic Rubber
Shank Material
SEBS Rubber
Midsole Material
Thermoplastic Rubber
Typical Overboot/Overshoe Application
General Use
Resists
Abrasions, Chemicals, Oils, Slips
Style Number
32001
Outsole Material
Thermoplastic Rubber
Metatarsal Guard
No
Shoe Style
Foot
Series
32001

Description

Boot Cover, Foot, Footwear Sole Pattern Ribbed, Toe Type Not Applicable, Blue, Fits Shoe Size 10-1/2 to 11, Style Number 32001, Boot Height 2 1/2 in, Unisex, Metatarsal Guard No, Size B, Waterproof Yes, Upper Material Rubber, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.