Hands Free Boot Cover, Plain Toe, 3 1/2 in Height, Slip On Closure, Ribbed Sole, Blue, H
Mfr # 32001-H
Zoro # G0096979
product price: $43.49
/prKey Features
Color
Blue
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Slip On
Footwear Sole Pattern
Ribbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32001-H
Zoro #
G0096979
UPC #
812013020186
Country of Origin
Mexico
Dimensions
Size
H
Height
3-7/16"
Boot Height
3 1/2 in
Fits Shoe Size
13-5/16 to 13-3/4
Details
Item
Hands Free Boot Cover
Color
Blue
Toe Type
Plain
Waterproof
Yes
Footwear Closure Type
Slip On
Footwear Sole Pattern
Ribbed
Gender
Unisex
Rubber Boot Style
Foot
Metatarsal Guard
No
Midsole Material
Thermoplastic Rubber
Outsole Material
Thermoplastic Rubber
Shank Material
SEBS Rubber
Closure Type
Slip On
Style Number
32001
Upper Material
Thermoplastic Rubber
Resists
Abrasions, Chemicals, Oils, Slips
Typical Overboot/Overshoe Application
General Use
Predominant Footwear Color
Blue
Shoe Style
Foot
Series
32001
Description
Hands Free Boot Cover, Foot, Footwear Sole Pattern Ribbed, Toe Type Plain, Blue, Fits Shoe Size 13-5/16 to 13-3/4, Style Number 32001, Boot Height 3 1/2 in, Unisex, Metatarsal Guard No, Size H, Waterproof Yes, Upper Material Thermoplastic Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.