Zoro Homepage

Hard Hat, ABS, 4 Point Ratchet, Type 1, Class C

  • Mfr # 16-22002

  • Zoro # G712040940


product price: $30.89
/ea

Key Features

Head Protection Style
Full Brim
Head Protection Material
ABS
Fits Hat Size
6 3/8 to 8 in
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-22002
Zoro #
G712040940
UPC #
840396902287
Country of Origin
United States

Dimensions

Fits Hat Size
6 3/8 to 8 in

Details

Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
ABS
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Head Protection Venting
Yes
Standards
ANSI Z89.1 TYPE 1
Compatible Suspension Manufacturer Part Number
17-19006
Head Protection Graphics
No Graphics
Reverse Donning
No
Earmuff Style
Full Brim only
Includes
Adjustable Airflow Vents
ANSI Classification
Type 1, Class C
Accessory Mounting Options
None
ANSI Impact Type
1
ANSI Electrical Class
C
Accessory Slots
Yes
Weight
0.92 lb

Description

Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Blue, Head Protection Graphics No Graphics, Head Protection Material ABS, Accessory Mounting Options None, Head Protection Venting Yes, Weight 0.92 lb, Reverse Donning No, Compatible Suspension Manufacturer Part Number 17-19006, Standards ANSI Z89.1 TYPE 1

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.