Zoro Homepage

Hard Hat, ABS, 4 Point Ratchet, Type 1, Class C

  • Mfr # 16-22009

  • Zoro # G212041010


product price: $30.89
/ea

Key Features

Head Protection Style
Full Brim
Head Protection Material
ABS
Fits Hat Size
6 3/8 to 8 in
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-22009
Zoro #
G212041010
UPC #
840396902355
Country of Origin
United States

Dimensions

Fits Hat Size
6 3/8 to 8 in

Details

Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
ABS
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Head Protection Venting
Yes
Standards
ANSI Z89.1 TYPE 1
Accessory Slots
Yes
High-Visibility
Yes
Weight
0.92 lb
Accessory Mounting Options
None
Includes
Adjustable Airflow Vents
Earmuff Style
Full Brim only
Reverse Donning
No
Compatible Suspension Manufacturer Part Number
17-19006
ANSI Classification
Type 1, Class C
ANSI Electrical Class
C
ANSI Impact Type
1
Head Protection Graphics
No Graphics

Description

Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Head Protection Material ABS, Accessory Mounting Options None, Head Protection Venting Yes, Weight 0.92 lb, Reverse Donning No, High-Visibility High-Visibility, Compatible Suspension Manufacturer Part Number 17-19006, Standards ANSI Z89.1 TYPE 1

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.