Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat, ABS, 4 Point Ratchet, Type 1, Class E

  • Mfr # 16-23004

  • Zoro # G312040975


product price: $28.99
/ea

Key Features

Head Protection Style
Full Brim
Head Protection Material
ABS
Fits Hat Size
6 3/8 to 8 in
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-23004
Zoro #
G312040975
UPC #
840396902409
Country of Origin
United States

Dimensions

Fits Hat Size
6 3/8 to 8 in

Details

Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
ABS
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Head Protection Venting
Yes
Standards
ANSI Z89.1 TYPE 1
Earmuff Style
Full Brim only
ANSI Electrical Class
E
Includes
Vents
ANSI Classification
Type 1, Class E
Accessory Mounting Options
None
Reverse Donning
No
Dielectric
Yes
Head Protection Graphics
No Graphics
ANSI Impact Type
1
Accessory Slots
Yes
Weight
0.89 lb
Compatible Suspension Manufacturer Part Number
17-19006

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Green, Head Protection Graphics No Graphics, Fits Hat Size 6 3/8 to 8 in, Head Protection Material ABS, Accessory Mounting Options None, Head Protection Venting Yes, Weight 0.89 lb, Reverse Donning No, Compatible Suspension Manufacturer Part Number 17-19006, Standards ANSI Z89.1 TYPE 1

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.