Zoro Homepage

Hard Hat, ABS, 4 Point Ratchet, Type 1, Class E

  • Mfr # 16-23009

  • Zoro # G812040901


product price: $28.99
/ea

Key Features

Head Protection Style
Full Brim
Head Protection Material
ABS
Fits Hat Size
6 3/8 to 8 in
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-23009
Zoro #
G812040901
UPC #
840396902454
Country of Origin
United States

Dimensions

Fits Hat Size
6 3/8 to 8 in

Details

Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
ABS
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Head Protection Venting
Yes
Standards
ANSI Z89.1 TYPE 1
Includes
Vents
Earmuff Style
Full Brim only
High-Visibility
Yes
Accessory Mounting Options
None
ANSI Impact Type
1
ANSI Electrical Class
E
ANSI Classification
Type 1, Class E
Dielectric
Yes
Head Protection Graphics
No Graphics
Weight
0.89 lb
Reverse Donning
No
Compatible Suspension Manufacturer Part Number
17-19006
Accessory Slots
Yes

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Head Protection Material ABS, Accessory Mounting Options None, Head Protection Venting Yes, Weight 0.89 lb, Reverse Donning No, High-Visibility High-Visibility, Compatible Suspension Manufacturer Part Number 17-19006, Standards ANSI Z89.1 TYPE 1

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.