Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat, ABS, 4 Point Ratchet, Type 1, Class E

  • Mfr # 16-23010

  • Zoro # G812040918


product price: $28.99
/ea

Key Features

Head Protection Style
Full Brim
Head Protection Material
ABS
Fits Hat Size
6 3/8 to 8 in
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-23010
Zoro #
G812040918
UPC #
840396902461
Country of Origin
United States

Dimensions

Fits Hat Size
6 3/8 to 8 in

Details

Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
ABS
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Head Protection Venting
Yes
Standards
ANSI Z89.1 TYPE 1
Weight
0.89 lb
Reverse Donning
No
High-Visibility
Yes
Accessory Slots
Yes
Dielectric
Yes
ANSI Classification
Type 1, Class E
Earmuff Style
Full Brim only
Compatible Suspension Manufacturer Part Number
17-19006
ANSI Electrical Class
E
ANSI Impact Type
1
Head Protection Graphics
No Graphics
Accessory Mounting Options
None
Includes
Vents

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Head Protection Material ABS, Accessory Mounting Options None, Head Protection Venting Yes, Weight 0.89 lb, Reverse Donning No, High-Visibility High-Visibility, Compatible Suspension Manufacturer Part Number 17-19006, Standards ANSI Z89.1 TYPE 1

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.