HardHat, FullBrim, CerosXP300A, FluorYlw

  • Mfr # 16-24010
  • Zoro # G022378672
product price: 
$
50.89
/ea

Key Features

Shell Material
ABS
Impact Absorbing Material
Textile
Size - Alpha
One Size
Dielectric
No
Standards
ANSI/ISEA Z89.1-2014
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16-24010
Zoro #
G022378672
UPC #
840396907954
Country of Origin
United States

Dimensions

Size - Alpha
One Size

Details

Shell Material
ABS
Impact Absorbing Material
Textile
Dielectric
No
Standards
ANSI/ISEA Z89.1-2014
Includes Reflective Decals
No
Shell Pattern
Solid
Includes Chin Strap
Yes
High-Visibility
High-Visibility
Series
Ceros(R) XP300A
Suspension Adjustment Type
Ratchet
Venting
Yes
Weight
1.04 lb
Graphics Type
No Graphics
Headwear Style
Full Brim
Application
General Purpose, Industrial
Number of Suspension Points
4
Compatible Suspension Brand
HexArmor
Accessory Mounting Options
Side-Slots
Item
Hard Hat
Compatible Suspension Manufacturer Part Number
17-19006
ANSI Electrical Class
Class C
ANSI Impact Type
Type 1
Shell Color
Fluorescent Yellow
Includes
Removable Chin Strap
Reverse Donning
Non-Reversible

Description

Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Helmet, Head Protection Suspension Type AirBridge(R) (4-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, Weight 1.04 lb, Reverse Donning Non-Reversible, High-Visibility High-Visibility, Compatible Suspension Manufacturer Part Number 17-19006, Standards ANSI/ISEA Z89.1-2014, Series Ceros(R) XP300A

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews