HardHat, FullBrim, CerosXP300AE, FluorOrg

  • Mfr # 16-25009
  • Zoro # G222378786
product price: 
$
45.39
/ea

Key Features

Reverse Donning
Non-Reversible
Compatible Suspension Brand
HexArmor
Shell Material
ABS
ANSI Impact Type
Type 1
ANSI Electrical Class
Class E
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16-25009
Zoro #
G222378786
UPC #
840396908043
Country of Origin
United States

Dimensions

Size - Alpha
One Size

Details

Reverse Donning
Non-Reversible
Compatible Suspension Brand
HexArmor
Shell Material
ABS
ANSI Impact Type
Type 1
ANSI Electrical Class
Class E
Item
Hard Hat
Series
Ceros(R) XP300AE
Standards
ANSI/ISEA Z89.1-2014
Suspension Adjustment Type
Ratchet
Headwear Style
Full Brim
Includes Reflective Decals
No
Accessory Mounting Options
Side-Slots
Number of Suspension Points
4
Shell Color
Fluorescent Orange
Includes Chin Strap
Yes
High-Visibility
High-Visibility
Dielectric
Yes
Application
Electrical, General Purpose
Compatible Suspension Manufacturer Part Number
17-19006
Venting
No
Impact Absorbing Material
Textile
Shell Pattern
Solid
Graphics Type
No Graphics
Weight
1 lb
Includes
Removable Chin Strap

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Helmet, Head Protection Suspension Type AirBridge(R) (4-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting No, Weight 1 lb, Reverse Donning Non-Reversible, High-Visibility High-Visibility, Compatible Suspension Manufacturer Part Number 17-19006, Standards ANSI/ISEA Z89.1-2014, Series Ceros(R) XP300AE

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.