Shop HEXARMOR

HardHat, FullBrim, CerosXP300AE, FluorYlw

  • Mfr # 16-25010
  • Zoro # G622378881

product price: 
$
45.39
/ea

Key Features

Shell Pattern
Solid
Suspension Adjustment Type
Ratchet
Reverse Donning
Non-Reversible
ANSI Impact Type
Type 1
Compatible Suspension Brand
HexArmor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16-25010
Zoro #
G622378881
UPC #
840396908050
Country of Origin
United States

Dimensions

Size - Alpha
One Size

Details

Shell Pattern
Solid
Suspension Adjustment Type
Ratchet
Reverse Donning
Non-Reversible
ANSI Impact Type
Type 1
Compatible Suspension Brand
HexArmor
Shell Material
ABS
Weight
1 lb
Standards
ANSI/ISEA Z89.1-2014
Venting
No
Series
Ceros(R) XP300AE
Item
Hard Hat
Impact Absorbing Material
Textile
Dielectric
Yes
Includes Chin Strap
Yes
ANSI Electrical Class
Class E
Accessory Mounting Options
Side-Slots
Includes Reflective Decals
No
Shell Color
Fluorescent Yellow
Includes
Removable Chin Strap
Compatible Suspension Manufacturer Part Number
17-19006
Headwear Style
Full Brim
Graphics Type
No Graphics
Application
Electrical, General Purpose
High-Visibility
High-Visibility
Number of Suspension Points
4

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Helmet, Head Protection Suspension Type AirBridge(R) (4-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting No, Weight 1 lb, Reverse Donning Non-Reversible, High-Visibility High-Visibility, Compatible Suspension Manufacturer Part Number 17-19006, Standards ANSI/ISEA Z89.1-2014, Series Ceros(R) XP300AE

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.