HardHat, FullBrim, CerosXP300E, FluorYlw

  • Mfr # 16-23010S
  • Zoro # G622378980
product price: 
$
46.39
/ea

Key Features

Accessory Mounting Options
Side-Slots
Number of Suspension Points
4
Standards
ANSI/ISEA Z89.1-2014
Reverse Donning
Non-Reversible
Includes Chin Strap
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16-23010S
Zoro #
G622378980
UPC #
840396908227
Country of Origin
United States

Dimensions

Size - Alpha
One Size

Details

Accessory Mounting Options
Side-Slots
Number of Suspension Points
4
Standards
ANSI/ISEA Z89.1-2014
Reverse Donning
Non-Reversible
Includes Chin Strap
No
Dielectric
Yes
Shell Pattern
Solid
ANSI Electrical Class
Class E
High-Visibility
High-Visibility
Graphics Type
No Graphics
Suspension Adjustment Type
Ratchet
Item
Hard Hat
Series
Ceros(R) XP300E
Venting
No
Application
Electrical, General Purpose
Includes
Reflective Sticker
Shell Color
Fluorescent Yellow
Reflective Decal Color
Silver
Compatible Suspension Brand
HexArmor
ANSI Impact Type
Type 1
Includes Reflective Decals
Yes
Headwear Style
Full Brim
Shell Material
ABS
Weight
0.92 lb
Impact Absorbing Material
Textile
Compatible Suspension Manufacturer Part Number
17-19006

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Helmet, Head Protection Suspension Type AirBridge(R) (4-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting No, Weight 0.92 lb, Reverse Donning Non-Reversible, High-Visibility High-Visibility, Compatible Suspension Manufacturer Part Number 17-19006, Standards ANSI/ISEA Z89.1-2014, Series Ceros(R) XP300E

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.