
HardHatLabel, Arch, Yellow
Mfr # 17-23006Y
Zoro # G713370619
product price: $15.59
/eaKey Features
Language
No Text
Material
Arlon
Height
11 1/2 in
Width
4 in
Shape
Arch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17-23006Y
Zoro #
G713370619
UPC #
00840396903550
Country of Origin
United States
Dimensions
Height
11 1/2 in
Width
4 in
Details
Item
Hard Hat Label
Language
No Text
Material
Arlon
Shape
Arch
Background Color
Hi-Vis Yellow
Self-Adhesive
Yes
For Use With Brand and Series
Ceros(R) Full Brim Helmets
Preprinted Text
No Text
Visibility
Reflective
Preprinted Images
No Image
Description
Hard Hat Label, Diameter Not Applicable, Height 11 1/2 in, Material Reflective Sheeting, Number of Labels 2, Preprinted Images No Image, Preprinted Text No Text, Preprinted Text Color Not Applicable, Retroreflective Grade Reflective, Self-Adhesive Yes, Shape Arch, Subject Matter Safety and Emergency Response Personnel Identification, Visibility Reflective, Width 4 in, Background Color Yellow, Language No Text, For Use With Brand and Series Ceros(R) Full Brim Helmets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.