HardHatLabel, Arch/Hexagon, Silver
Mfr # 17-23004S
Zoro # G608449529
product price: $16.79
/eaKey Features
Subject Matter
Reflective Sticker
Material
Arlon DPF2400XLP
Height
4 in
Width
11 1/2 in
Self-Adhesive
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17-23004S
Zoro #
G608449529
UPC #
810070608156
Country of Origin
United States
Dimensions
Height
4 in
Width
11 1/2 in
Details
Subject Matter
Reflective Sticker
Item
Hard Hat Label
Material
Arlon DPF2400XLP
Self-Adhesive
Yes
Shape
Arch; Hexagon
Background Color
Silver
Visibility
Reflective
Number of Labels
2
For Use With Brand and Series
Ceros(R)
Description
Hard Hat Label, Diameter Not Applicable, Height 4 in, Material Reflective Sheeting, Number of Labels 2, Preprinted Images Not Applicable, Preprinted Text No Text, Preprinted Text Color Not Applicable, Retroreflective Grade Reflective, Self-Adhesive Yes, Shape Arch, Hexagon, Subject Matter Safety and Personal Protection Awareness, Visibility Reflective, Width 11 1/2 in, Background Color Silver, For Use With Brand and Series Ceros(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.