HardHatLabel, ReflectiveSheeting, Arch
Mfr # 17-23008HVO
Zoro # G514845477
product price: $14.59
/eaKey Features
Material
Vinyl
Width
11 1/2 in
For Use With Brand and Series
Ceros(R) XP300
Self-Adhesive
Yes
Preprinted Text Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17-23008HVO
Zoro #
G514845477
UPC #
00840396903574
Country of Origin
United States
Dimensions
Width
11 1/2 in
Height
4 in
Details
Item
Hard Hat Label
Material
Vinyl
For Use With Brand and Series
Ceros(R) XP300
Self-Adhesive
Yes
Preprinted Text Color
Orange
Shape
Arch
Preprinted Images
No Image
Visibility
Hi-Vis
Description
Hard Hat Label, Diameter Not Applicable, Height 4 in, Material Reflective Sheeting, Number of Labels 2, Preprinted Images No Image, Preprinted Text No Text, Preprinted Text Color Orange, Retroreflective Grade Reflective, Self-Adhesive Yes, Shape Arch, Subject Matter Safety and Personal Protection Awareness, Visibility Hi-Vis, Width 11 1/2 in, For Use With Brand and Series Ceros(R) XP300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.