HeatArmor Welding Gloves, Gauntlet Cuff, Full Thumb, Premium Goatskin Leather, L, 1 PR

  • Mfr # 5054-L (9)

  • Zoro # G605735595


product price:  $32.79
/pr

Key Features

Glove Size
L
Cuff Material
Polyester
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5054-L (9)
Zoro #
G605735595
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
L
Cuff Length
4.25 in

Details

Item
Welding Gloves
Cuff Material
Polyester
Cuff Style
Gauntlet
Glove Back Material
Goatskin
Palm Material
Goatskin Leather
Thumb Style
Full
Series
HeatArmor
Glove Liner Material
HPPE, Polyester, Steel
Leather Palm Process
Split
Glove Cut
Gunn
Stitching Material
Aramid
Welding Glove Application
MIG
Brand and Series
HexArmor 5054
Glove Back Color
White
Leather Glove Style
Work
Glove Construction
Leather
Standards
ANSI/ISEA 105-2016, EN 388, EN 407: 2020
ANSI/ISEA Puncture Level
3
EN 388 Rating
2X32E
ANSI/ISEA Abrasion Level
4
Glove Materials
Cowhide Leather, Goatskin Leather, HPPE, Polyester, Steel
Leather Grade
Premium
ANSI/ISEA Cut Level
A6
Reinforcement Coverage
Reinforced Palm
Cut-Resistance Coverage
Full
Glove Features
Good Grip in Dry or Light Oil Conditions, Heathide(R) Leather Treatment Technology is Ideal for Extreme Heat Applications such as Torch Cutting, Welding and Foundries, Strength and Durability
ANSI/ISEA Cut Load
3,575 g
Leather Glove Liner Type
HPPE/Polyester/Steel Blend

Description

Welding Gloves, Welding Glove Application MIG, Glove Back Material Goatskin, Thumb Style Full, Glove Cut Gunn, Glove Size L, Cuff Material Polyester, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.