HeatArmor Wellington - Size 11

  • Mfr # F9000110D
  • Zoro # G924889191
product price: 
$
176.99
/pr
Free Shipping & Returns

Key Features

Includes Shank
Yes
Midsole Technology
Puncture-Resistant Plate
Upper Material
Leather
Liner Technology
Moisture Wicking
Liner Material
Mesh
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F9000110D
Zoro #
G924889191
UPC #
840396916512
Country of Origin
Viet Nam
Includes Shank
Yes
Midsole Technology
Puncture-Resistant Plate
Item
Wellington Boot
Upper Material
Leather
Liner Technology
Moisture Wicking
Liner Material
Mesh
Manufacturer-Suggested Sole Slip Rating
Best
Style Number
F9000
Construction
Cemented
Ninety-Degree Heel
No
Insole Material
Polyurethane
Chain Saw Cut-Resistant
No
Chemical-Resisting Sole
No
Closure
Pull On
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
No
Gender
Men's
Maximum Heat Rating
572 Degrees F
Oil-Resisting Sole
Yes
Midsole Material
Polyurethane
Color
Black
All-Leather Upper
Yes
Puncture-Resistant Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.41
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.35
Insole Technology
Removable Insole
Toe Type
Safety-Toe
Toe Cap Material
Composite
Footwear Style
Wellington Boot
Insulated
No
Outsole Technology
MACSOLE
Waterproof
No
Slip-Resistance Value - SATRA Forefoot - Dry
1.04
Slip-Resistance Value - SATRA Heel - Dry
0.87
Outsole Material
Carbon Rubber
Slip-Resistance Value - SATRA Heel - Wet
0.4
Wire Color
Black

Dimensions

Overall Height
10 1/2 in
Width
D
Size
11

Description

Wellington Boot, Closure Pull On, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number F9000, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 10 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.