HeatArmor Wellington - Size 6

  • Mfr # F9000060D
  • Zoro # G124889175
product price: 
$
176.99
/pr
Free Shipping & Returns

Key Features

Closure
Pull On
Waterproof
No
Liner Technology
Moisture Wicking
Upper Material
Leather
All-Leather Upper
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F9000060D
Zoro #
G124889175
UPC #
840396917809
Country of Origin
Viet Nam
Closure
Pull On
Waterproof
No
Liner Technology
Moisture Wicking
Upper Material
Leather
All-Leather Upper
Yes
Toe Cap Material
Composite
Midsole Technology
Puncture-Resistant Plate
Style Number
F9000
Puncture-Resistant Sole
Yes
Outsole Technology
MACSOLE
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Construction
Cemented
Includes Shank
Yes
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.35
Outsole Material
Carbon Rubber
Chain Saw Cut-Resistant
No
Color
Black
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Insole Technology
Removable Insole
Footwear Style
Wellington Boot
Slip-Resistance Value - SATRA Forefoot - Dry
1.04
Midsole Material
Polyurethane
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
0.87
Heel Definition
Flat Heel
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Chemical-Resisting Sole
No
Toe Type
Safety-Toe
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.41
Item
Wellington Boot
Slip-Resistance Value - SATRA Heel - Wet
0.4
Maximum Heat Rating
572 Degrees F
Wire Color
Black

Dimensions

Overall Height
10 1/2 in
Width
D
Size
6

Description

Wellington Boot, Closure Pull On, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 6, Static Dissipative No, Style Number F9000, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 10 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & reviews