HeatArmor Wellington - Wide -Size 10

  • Mfr # F9000100W
  • Zoro # G824889185
product price: 
$
176.99
/pr
Free Shipping & Returns

Key Features

Construction
Cemented
Oil-Resisting Sole
Yes
Maximum Heat Rating
572 Degrees F
Puncture-Resistant Sole
Yes
Chain Saw Cut-Resistant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F9000100W
Zoro #
G824889185
UPC #
840396916680
Country of Origin
Viet Nam
Construction
Cemented
Oil-Resisting Sole
Yes
Maximum Heat Rating
572 Degrees F
Puncture-Resistant Sole
Yes
Chain Saw Cut-Resistant
No
Outsole Material
Carbon Rubber
Color
Black
Heel Definition
Flat Heel
Midsole Material
Polyurethane
Insulated
No
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.41
Slip-Resistance Value - SATRA Heel - Wet
0.4
Insole Technology
Removable Insole
Chemical-Resisting Sole
No
Midsole Technology
Puncture-Resistant Plate
Item
Wellington Boot
Slip-Resistance Value - SATRA Forefoot - Dry
1.04
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.35
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Liner Material
Mesh
Toe Cap Material
Composite
Outsole Technology
MACSOLE
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Gender
Men's
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Heel - Dry
0.87
Toe Type
Safety-Toe
Includes Shank
Yes
Style Number
F9000
All-Leather Upper
Yes
Ninety-Degree Heel
No
Insole Material
Polyurethane
Waterproof
No
Upper Material
Leather
Closure
Pull On
Metal Chip-Resisting Sole
No
Footwear Style
Wellington Boot
Wire Color
Black

Dimensions

Width
W
Overall Height
10 1/2 in
Size
10

Description

Wellington Boot, Closure Pull On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number F9000, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 10 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & reviews