Shop HEXARMOR

HeatArmor Wellington - Wide - Size 12

  • Mfr # F9000120W
  • Zoro # G724889155

product price: 
$
176.99
/pr
Free Shipping & Returns

Key Features

Slip-Resistance Value - SATRA Forefoot - Dry
1.04
Liner Material
Mesh
All-Leather Upper
Yes
Waterproof
No
Width
W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F9000120W
Zoro #
G724889155
UPC #
840396916604
Country of Origin
Viet Nam
Slip-Resistance Value - SATRA Forefoot - Dry
1.04
Liner Material
Mesh
All-Leather Upper
Yes
Waterproof
No
Footwear Style
Wellington Boot
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Dry
0.87
Closure
Pull On
Upper Material
Leather
Toe Type
Safety-Toe
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Ninety-Degree Heel
No
Puncture-Resistant Sole
Yes
Color
Black
Heel Definition
Flat Heel
Maximum Heat Rating
572 Degrees F
Includes Shank
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.4
Item
Wellington Boot
Manufacturer-Suggested Sole Slip Rating
Best
Liner Technology
Moisture Wicking
Chemical-Resisting Sole
No
Chain Saw Cut-Resistant
No
Outsole Material
Carbon Rubber
Outsole Technology
MACSOLE
Midsole Technology
Puncture-Resistant Plate
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.41
Style Number
F9000
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Gender
Men's
Midsole Material
Polyurethane
Insulated
No
Insole Technology
Removable Insole
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.35
Metal Chip-Resisting Sole
No
Toe Cap Material
Composite
Wire Color
Black

Dimensions

Width
W
Overall Height
10 1/2 in
Size
12

Description

Wellington Boot, Closure Pull On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number F9000, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 10 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.