HeatHide Apron
Mfr # 1022
Zoro # G012924537
product price: $80.95
/ea
Free Shipping & Returns
Key Features
Color
Brown
Material
Polyethylene, Leather, Steel
Width
24 in
Apron Type
Bib Apron
Waist Closure
Strap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1022
Zoro #
G012924537
UPC #
840396903253
Country of Origin
Pakistan
Dimensions
Width
24 in
Length
30 in
Size
One-Size
Details
Item
Bib Apron
Color
Brown
Material
Polyethylene, Leather, Steel
Apron Type
Bib Apron
Waist Closure
Strap
Features
Protection from Heat and Sparks
Standards
ANSI
ANSI/ISEA Cut Level
A7
Neck Closure
Strap
Fabric Weight
36 oz/sq ft
Number of Outside Pockets
2
ANSI/ISEA Cut Load
4,300 g
Description
Bib Apron, Apron Type Bib Apron, ANSI/ISEA Cut Level A7, ANSI/ISEA Cut Load 4,300 g, Waist Closure Strap, Neck Closure Strap, Material Polyethylene, Leather, Steel, Length 30 in, Number of Outside Pockets 2, Fabric Weight 36 oz/sq ft, Width 24 in, Color Brown, Size One-Size, Standards ANSI, Features Protection from Heat and Sparks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.