Zoro Homepage

Helix Cut-Resistant Coated Gloves, A6 Cut, Polyurethane, HPPE, Black/Blue, Small (Size 7), 1 Pair

  • Mfr # 2076-S (7)

  • Zoro # G7250177


product price: $11.89
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Blue
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2076-S (7)
Zoro #
G7250177
UPC #
812013027680
Country of Origin
Multiple

Dimensions

Glove Size
S
Glove Length
11 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Blue
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Tested
Series
Helix(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE,Steel
ANSI/ISEA Cut Grams
2774
Glove Construction
Seamless Knit
Thumb Style
Straight
Palm Material
Polyurethane
Application
General Use, Handling Sharp Objects
Stitching Material
Polyester
Finger Material
Polyurethane
Weight
8 oz
ANSI/ISEA Puncture Force
0 N
ANSI/ISEA Puncture Level
5
Suggested Use Environment
Dry, Light Oil and Oily
Glove Hand Style
Left and Right
Standards
ANSI/ISEA, CE 4X42F
Abrasion Resistant
Yes
Glove Cut
Clute
Puncture Resistant
Yes
Latex-Free
No
Silicone-Free
No
Reinforcement Coverage
Reinforced Thumb Crotch
Brand and Series
Hexarmor Helix(R) 2076
Cut-Resistance Coverage
360 Degrees
ANSI/ISEA Abrasion Cycles
10,000
Glove Back Material
HPPE
Insulated
No
Double-Dipped
No
Includes Finger Fourchettes
No
ANSI/ISEA Needlestick Level - Palm
Not Rated
Knit Material Color
Blue
Cuff Color
Blue
Reversible
No
EN 388 Rating
4X44F
Glove Features
Reinforced Thumb Crotch
Hem Style
Finished
Finger Coverage
Full Finger
Palm Type
Coated
Lint-Free
No
Hand Protection Style
Glove
Glove Coating Color
Black
Includes Reinforced Thumb Crotch
Yes
Glove Lining Material
HPPE Steel Fiberglass Blend
Pairs per Package
1
Touchscreen Compatible
No
Sold As
Pair
Minimum Temperature
Not Rated

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4X44F, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.