Zoro Homepage

Helmet Foam, 4 1/2in x 2 1/2in, Black, PK5

  • Mfr # 17-35001KF

  • Zoro # G010916107


product price: $15.19
/pk 5, $3.04/ea

Key Features

For Use With
HexArmor XA250 Kinetix Safety Helmets
Color
Black
Material
Foam
Width
1/4 in
Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-35001KF
Zoro #
G010916107
UPC #
810070608354
Country of Origin
United States

Dimensions

Width
1/4 in
Height
4 1/2 in
Length
2 1/2 in

Details

Item
Helmet Foam
For Use With
HexArmor XA250 Kinetix Safety Helmets
Color
Black
Material
Foam

Description

Helmet Foam, For Use With HexArmor XA250 Kinetix Safety Helmets, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.