Shop HEXARMOR

Needlestick-Resistant Gloves, Cut Level A9 , Silicone , Smooth , M 1 PR

  • Mfr # 3041-M (8)

  • Zoro # G1247158


product price: 
$
247.99
/pr
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Silicone
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3041-M (8)
Zoro #
G1247158
UPC #
-
Country of Origin
Viet Nam
Item
Needlestick-Resistant Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Silicone
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Tested
Series
Hercules(R) NSR 3041
Cuff Style
Shirred Slip-On
Glove Materials
SuperFabric(R)
ANSI/ISEA Cut Grams
8,668 g
Glove Construction
Cut and Sewn
Application
Hospital Waste Handling, Laundry and Linen, Wastewater/Sewage Treatment, Municipality Work
Palm Material
Synthetic Leather
Standards
EN388
Latex-Free
No
Silicone-Free
No
Brand and Series
Hexarmor Hercules(R) NSR 3041
Needlestick Coverage
Full
ANSI/ISEA Needlestick Level
5
Cut-Resistance Coverage
Full
Glove Back Color
Black
Insulated
No
ANSI/ISEA Needlestick Level - Palm
5
ANSI/ISEA Needlestick Force - Fingertips
11.6 N
Hand Protection Style
Glove
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Load
8,668 g
Minimum Temperature
Not Rated
Knuckle Protection Material
SuperFabric(R)
Glove Back Material
SuperFabric(R)
Touchscreen Compatible
No
Includes Double Palm
Yes
Reflective Backing
No
ANSI/ISEA Needlestick Force - Palm
11.6 N
ANSI/ISEA Needlestick Level - Back
5
Palm Style
Triple Layer
Grip Pattern
Dots
ANSI/ISEA Abrasion Cycles
192,900
ANSI/ISEA Puncture Force
88 N
Includes Reinforced Thumb Crotch
No
Sold As
Pair
ANSI/ISEA Needlestick Force - Back
11.6 N
Oil-Resistant
No
Pairs per Package
1
Finger Coverage
Full Finger
Glove Lining Material
Cotton
Grip Coating Material
Silicone
Cut-Resistant Material
SuperFabric(R)
Glove Liner Material
Cotton

Description

Coated Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Triple Layer, Hand Protection Style Glove, Backing Style SuperFabric, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Cotton, Glove Back Material SuperFabric(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material SuperFabric(R), Standards EN388, ANSI/ISEA Cut Level A9

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.