Shop HEXARMOR
See all product information
Create Account
Safety Gloves, XL, Blue, PR
- Mfr # 1060-XL (10)
- Zoro # G824799323
product price:Â
$
4.15
/pr
Key Features
Double-Dipped
No
ANSI/ISEA Abrasion Level
3
Includes Reinforced Thumb Crotch
No
Maximum Temperature
482 Degrees F
Thickness
10 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1060-XL (10)
- Zoro #
- G824799323
- UPC #
- 840396917229
- Country of Origin
- China
- Double-Dipped
- No
- ANSI/ISEA Abrasion Level
- 3
- Includes Reinforced Thumb Crotch
- No
- Item
- Safety Gloves
- Maximum Temperature
- 482 Degrees F
- Palm Type
- Coated
- ANSI/ISEA Cut Level
- A2
- Knit Material
- Polycotton Blend
- Knit Material Color
- Gray
- Minimum Temperature
- 0 Degrees F
- Glove Coating Material
- Rubber Latex
- Series
- Helix
- Standards
- ANSI/ISEA, EN388, EN407
Dimensions
- Thickness
- 10 ga
- Glove Length
- 9 in
- Size- Alpha
- XL
- Size- Numeric
- 10
Description
Safety Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Polycotton Blend, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, Standards ANSI/ISEA, EN388, EN407, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.