Hex1(R) Mechanics Gloves, Synthetic Leather Palm, Mesh Back, M, Black/Lime
Mfr # 2133-M (8)
Zoro # G2656590
product price: $14.45
/prKey Features
Color
Black/Lime
Cuff Style
Shirred Slip-On
Glove Length
10 in
Palm Material
Synthetic Leather
Application
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2133-M (8)
Zoro #
G2656590
UPC #
810001796808
Country of Origin
Indonesia
Dimensions
Glove Size
M
Glove Length
10 in
Size- Numeric
8
Size- Alpha
M
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Back Material Mesh, Glove Back Color Black/Lime, Glove Construction Cut and Sewn, Standards CE, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.