Zoro Homepage

Hex1(R) Mechanics Gloves, Synthetic Leather Palm, Mesh Back, S, Black/Lime

  • Mfr # 2133-S (7)

  • Zoro # G2656511


product price: $14.45
/pr

Key Features

Color
Black/Lime
Cuff Style
Shirred Slip-On
Glove Length
9 5/8 in
Palm Material
Synthetic Leather
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2133-S (7)
Zoro #
G2656511
UPC #
810001796792
Country of Origin
Indonesia

Dimensions

Glove Size
S
Glove Length
9 5/8 in
Size- Numeric
7
Size- Alpha
S

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Back Material Mesh, Glove Back Color Black/Lime, Glove Construction Cut and Sewn, Standards CE, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.