Zoro Homepage

HEXARMOR 8000 SIZE MEDIUM

  • Mfr # 8000-M/L

  • Zoro # G408082490


product price: $4.95
/ea
Sold in multiples of 12 for $59.40

Key Features

Palm Material
100% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000-M/L
Zoro #
G408082490
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
M

Details

Item
Clothing
Palm Material
100% Cotton

Description

The Comeaux 8000 Skull Cap Assortment can be used as a surgeons cap or scrub cap They have no brim and come with custom prints


  • •Come in random assorted patterns
  • •All printed fabrics are designed by and unique to Comeaux Caps
  • •Fully inspected twice before being shipped
  • •00% satisfaction guarantee
  • •100% cotton.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.