This item is Discontinued.

Hexarmor HexBlue Mechanics Gloves, Synthetic Leather Palm, Black 2132-STL-XXXL (12)

HexBlue Mechanics Gloves, Synthetic Leather Palm, Black (Discontinued)

  • Mfr # 2132-STL-XXXL (12)
  • Zoro # G012470348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2132-STL-XXXL (12)
Zoro #
G012470348
UPC #
840396901228
Country of Origin
Indonesia

Dimensions

Glove Length
11 3/16 in
Size- Numeric
12
Size- Alpha
3XL

Details

Item
Mechanics Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA
Series
HexBlue
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
2
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes
Glove Features
Breathable Back
EN 388 Impact Rated
No
EN 388 Rating
2121X
Touchscreen Compatible
Yes
Glove Back Color
Black
Palm Style
Leather
Minimum Temperature
0 Degrees F
Glove Back Material
Spandex
Glove Liner Material
Cotton
Includes Double Palm
No
Silicone-Free
No
Glove Construction
Cut and Sewn
Maximum Temperature
100 Degrees F
Leather Grade
Premium

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Not Applicable, Palm Style Leather, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Mesh, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature 100 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Cotton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.