HexChem(R) 7040 Chemical-Resistant Gloves, Nitrile, 7 1/2 in L, 18 ga, Black, Purple, S, 1 PR
- Mfr # 7040-S (7)
- Zoro # G816146814
product price:Â
$
14.45
/pr
Sold in multiples of 12Â prs for
$173.40
Key Features
Color
Black, Purple
Glove Materials
Nitrile
Glove Length
7 1/2 in
Glove Thickness
18 ga
Cuff Style
Extended Gauntlet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7040-S (7)
- Zoro #
- G816146814
- UPC #
- 840396908456
- Country of Origin
- Sri Lanka
- Item
- Chemical-Resistant Gloves
- Color
- Black, Purple
- Glove Materials
- Nitrile
- Cuff Style
- Extended Gauntlet
- Glove Texture
- Rough
- Series
- HexChem(R) 7040
- Glove Liner Material
- Nylon
- Supported / Unsupported
- Supported
- EN ISO 374 Chemical Rating
- Type A - AJKLMNOPT
- ANSI/ISEA Cut Level
- A2
- Glove Coating Coverage
- Full
- Biodegradable
- Non-Biodegradable
- EN ISO 374-5 Microorganism Protection Type
- Bacteria, Fungi, Virus
- Wire Color
- Black, Purple
Dimensions
- Glove Size
- S
- Glove Length
- 7 1/2 in
- Glove Thickness
- 18 ga
- Size
- S
- Size - Numeric
- 7
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
Safety Gloves, Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.