Shop HEXARMOR

HexChem(R) 7041 Chemical-Resistant Gloves, Nitrile, 7 1/2 in L, 18 ga, Black, Purple, XL, 1 PR

  • Mfr # 7041-XL (10)

  • Zoro # G116146750


product price:  $20.99
/pr
Sold in multiples of 12 for $251.88

Key Features

Color
Black, Purple
Glove Materials
Nitrile
Glove Length
7 1/2 in
Glove Thickness
18 ga
Cuff Style
Extended Gauntlet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7041-XL (10)
Zoro #
G116146750
UPC #
840396908623
Country of Origin
Sri Lanka

Dimensions

Glove Size
XL
Glove Length
7 1/2 in
Glove Thickness
18 ga
Size - Numeric
10
Size
XL

Details

Item
Chemical-Resistant Gloves
Color
Black, Purple
Glove Materials
Nitrile
Cuff Style
Extended Gauntlet
Glove Texture
Rough
Series
HexChem(R) 7041
Glove Liner Material
HPPE
Supported / Unsupported
Supported
EN ISO 374 Chemical Rating
Type A - AJKLMNOT
ANSI/ISEA Cut Level
A4
Glove Coating Coverage
Full
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Biodegradable
Non-Biodegradable

Description

Safety Gloves, Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.