Shop HEXARMOR
See all product information
HexChem(R) 7041 Chemical-Resistant Gloves, Nitrile, 7 1/2 in L, 18 ga, Black, Purple, XS, 1 PR
Mfr # 7041-XS (6)
Zoro # G016146775
product price:Â $20.99
/pr
Sold in multiples of 12 for $251.88
Key Features
Color
Black, Purple
Glove Materials
Nitrile
Glove Length
7 1/2 in
Glove Thickness
18 ga
Cuff Style
Extended Gauntlet
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7041-XS (6)
Zoro #
G016146775
UPC #
840396908586
Country of Origin
Sri Lanka
Dimensions
Glove Size
XS
Glove Length
7 1/2 in
Glove Thickness
18 ga
Size - Numeric
6
Size
XS
Details
Item
Chemical-Resistant Gloves
Color
Black, Purple
Glove Materials
Nitrile
Cuff Style
Extended Gauntlet
Glove Texture
Rough
Series
HexChem(R) 7041
Glove Liner Material
HPPE
Supported / Unsupported
Supported
Glove Coating Coverage
Full
EN ISO 374 Chemical Rating
Type A - AJKLMNOT
ANSI/ISEA Cut Level
A4
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Biodegradable
Non-Biodegradable
Description
Safety Gloves, Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.