Shop HEXARMOR
See all product information
Create Account
HexChem(R) 7071 Chemical Resistant Gloves, 9 in L, 15 ga, Black, Blue, Yellow, L/9, 1 PR
- Mfr # 7071-L (9)
- Zoro # G500528384
product price:Â
$
40.55
/pr
Key Features
Size
L
Color
Black, Blue, Yellow
Glove Materials
Nitrile, Nylon, Polyester, Spandex, Steel, Thermal Plastic Rubber
Glove Length
9 in
Glove Thickness
15 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7071-L (9)
- Zoro #
- G500528384
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Chemical Resistant Gloves
- Color
- Black, Blue, Yellow
- Glove Materials
- Nitrile, Nylon, Polyester, Spandex, Steel, Thermal Plastic Rubber
- Latex-Free
- Contains Latex
- Cuff Style
- Gauntlet
- Glove Texture
- Rough
- Series
- HexChem(R) 7071
- Glove Liner Material
- Polyester
- Supported / Unsupported
- Supported
- Glove Coating Finish
- Smooth
- ANSI/ISEA Cut Level
- A4
- Glove Coating Material
- Nitrile
- Glove Texture Location
- Fingers and Back of Hand
- Glove Coating Coverage
- Full
- EN ISO 374 Chemical Rating
- Type A - JKLMOT
- Cut-Resistance Coverage
- Full
- EN ISO 374-5 Microorganism Protection Type
- Bacteria, Fungi
- Silicone-Free
- Contains Silicone
- ANSI/ISEA Impact Level
- 2
- Brand and Series
- HexChem(R) 7071
- Biodegradable
- Non-Biodegradable
- Wire Color
- Black, Blue, Yellow
Dimensions
- Size
- L
- Glove Size
- L/9
- Glove Length
- 9 in
- Glove Thickness
- 15 ga
- Thickness
- 15 ga
- Size - Numeric
- 9
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
Chemical-Resistant Gloves, Fingers and Back of Hand, 15 ga, 9 in, Glove Size L/9, Color Black, Blue, Yellow, Supported, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.