Shop HEXARMOR
See all product information
Create Account
HexChem(R) 7071 Chemical Resistant Gloves, 9 in L, 15 ga, Black, Blue, Yellow, S/7, 1 PR
- Mfr # 7071-S (7)
- Zoro # G004859991
product price:Â
$
42.79
/pr
Key Features
Color
Black, Blue, Yellow
Size
S
Glove Materials
Nitrile, Nylon, Polyester, Spandex, Steel, Thermal Plastic Rubber
Glove Length
9 in
Glove Thickness
15 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7071-S (7)
- Zoro #
- G004859991
- UPC #
- 810001799854
- Country of Origin
- Malaysia
Dimensions
- Size
- S
- Glove Size
- S/7
- Glove Length
- 9 in
- Glove Thickness
- 15 ga
- Thickness
- 15 ga
- Size - Numeric
- 7
- Bottle Size
- S
- Size - Alpha
- S
Description
Chemical-Resistant Gloves, Fingers and Back of Hand, 15 ga, 9 in, Glove Size S/7, Color Black, Blue, Yellow, Supported, Standards CE Certified, EN ISO 374-5, EN388:2016, EN407:2004, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.