Hi-Vis Cold Protection Gloves, Goatskin Palm, Hook-and-Loop Cuff, Hi-Visibility Yellow/Red/White

  • Mfr # 4086-L (9)

  • Zoro # G7483102


product price: $87.89
/pr
Free Shipping & Returns

Key Features

Color
Hi-Visibility Yellow/Red/White
Thumb Style
Keystone
Glove Liner Material
SuperFabric(R)
Glove Materials
Goatskin
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4086-L (9)
Zoro #
G7483102
UPC #
812013024764
Country of Origin
Viet Nam

Dimensions

Glove Size
L
Length
10 in
Glove Length
10 in
Cuff Length
2 1/2 in
Size- Alpha
L
Size- Numeric
9

Details

Item
Hi-Vis Cold Protection Gloves
Color
Hi-Visibility Yellow/Red/White
Thumb Style
Keystone
Glove Liner Material
SuperFabric(R)
Glove Materials
Goatskin
Leather Grade
Premium
Cuff Style
Hook-and-Loop
Glove Cut
Clute
Finger Coverage
Full Finger
Insulated
Yes
Finger Style
Full Finger
Leather Palm Process
Grain
ANSI/ISEA Abrasion Level
6
Cuff Material
Goatskin
Back Material
Goatskin Leather
Palm Material
Goatskin
Glove Leather Grade
A, B
Cut
Seamless
Temp. Range
0 Degrees to 20 Degrees F
ANSI/ISEA Cut Level
A8
Sold As
Pair
Lining Material
C40 Thinsulate
Series
Chrome(R)
ANSI/ISEA Puncture Level
4
Lining
SuperFabric(R)
Standards
ANSI/ISEA, EN 388
Stitching Material
Nylon
Glove Back Material
Goatskin
Includes Pinch Point Protection
Yes
Glove Hand Style
Left and Right
EN 388 Rating
4X13FP
Reflective Backing
No
Cut-Resistance Coverage
Palm Side
Includes ID Panel
No
ANSI/ISEA Abrasion Cycles
32,178
ANSI/ISEA Cut Load
5,576 g
Knuckle Protection Material
TPR
Leather Glove Style
Drivers
Waterproof
No
Internal Reinforcement Material
Superfabric(R)
Oil Resistant
No
EN 388 Impact Rated
Yes
Cuff Color
Gray, Red, White
Touchscreen Compatible
No
Windproof
No
Includes Keypad Nib
No
Rope Channel Reinforcement
No
Glove Insulation Material
Thinsulate(TM)
Leather Glove Liner Type
Superfabric(R) Liner with Thinsulate(R) Insulation
Thumb Sweat Wipe
No
Water Resistant
No
Includes Double Palm
No
Includes Red Palm
No
Glove Back Color
Red
Includes Pull Strap
No
ANSI/ISEA Impact Level
2
Min. Temp.
20 Degrees F
ANSI/ISEA Puncture Force
107.4 N
Includes Padded Palm
No
Low-Profile Impact Protection
Yes
Brand and Series
HexArmor Chrome 4086
Hand Protection Style
Glove
Impact Protection Style
Low-Profile
ANSI/ISEA Impact Force
9 kN
Leather Color
White
Glove Construction
Cut and Sewn
High-Visibility
No
Glove Features
Reinforced Thumb Crotch
Oil-Resistant
No
Leather Coverage Style
Full Leather
Palm Color
White
Palm Style
Goatskin Leather
Minimum Temperature
20 Degrees F
Includes Reinforced Thumb Crotch
Yes
Pairs per Package
1

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A8, Finger Coverage Full Finger, Stitching Material Nylon, Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN 388, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate(TM), Cuff Style Hook-and-Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.