Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Cold Protection Gloves, Goatskin Palm, Hook-and-Loop Cuff, Hi-Visibility Yellow/Red/White

  • Mfr # 4086-M (8)

  • Zoro # G7480555


product price: $87.89
/pr
Free Shipping & Returns

Key Features

Color
Hi-Visibility Yellow/Red/White
Thumb Style
Keystone
Glove Liner Material
SuperFabric(R)
Glove Materials
Goatskin
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4086-M (8)
Zoro #
G7480555
UPC #
812013024757
Country of Origin
Viet Nam

Dimensions

Glove Size
M
Glove Length
10 in
Length
10 in
Cuff Length
2 1/2 in
Size- Alpha
M
Size- Numeric
8

Details

Item
Hi-Vis Cold Protection Gloves
Color
Hi-Visibility Yellow/Red/White
Thumb Style
Keystone
Glove Liner Material
SuperFabric(R)
Glove Materials
Goatskin
Leather Grade
Premium
Cuff Style
Hook-and-Loop
Glove Cut
Clute
Finger Coverage
Full Finger
ANSI/ISEA Puncture Level
4
Lining
SuperFabric(R)
Back Material
Goatskin Leather
Sold As
Pair
Glove Leather Grade
A, B
ANSI/ISEA Cut Level
A8
Insulated
Yes
Leather Palm Process
Grain
Standards
ANSI/ISEA, EN 388
Palm Material
Goatskin
Temp. Range
0 Degrees to 20 Degrees F
Lining Material
C40 Thinsulate
Stitching Material
Nylon
ANSI/ISEA Abrasion Level
6
Glove Back Material
Goatskin
Finger Style
Full Finger
Series
Chrome(R)
Cuff Material
Goatskin
Cut
Seamless
Leather Color
White
Windproof
No
Hand Protection Style
Glove
ANSI/ISEA Puncture Force
107.4 N
Waterproof
No
Rope Channel Reinforcement
No
Knuckle Protection Material
TPR
ANSI/ISEA Cut Load
5,576 g
Leather Glove Liner Type
Superfabric(R) Liner with Thinsulate(R) Insulation
EN 388 Impact Rated
Yes
Cut-Resistance Coverage
Palm Side
Impact Protection Style
Low-Profile
Water Resistant
No
EN 388 Rating
4X13FP
Internal Reinforcement Material
Superfabric(R)
ANSI/ISEA Abrasion Cycles
32,178
Glove Insulation Material
Thinsulate(TM)
Includes Red Palm
No
Reflective Backing
No
Low-Profile Impact Protection
Yes
Leather Glove Style
Drivers
Includes Padded Palm
No
ANSI/ISEA Impact Level
2
Glove Hand Style
Left and Right
Includes Pinch Point Protection
Yes
Cuff Color
Gray, Red, White
Touchscreen Compatible
No
Includes Pull Strap
No
Includes Double Palm
No
Includes ID Panel
No
Glove Construction
Cut and Sewn
Thumb Sweat Wipe
No
Brand and Series
HexArmor Chrome 4086
Glove Back Color
Red
Oil Resistant
No
Includes Keypad Nib
No
ANSI/ISEA Impact Force
9 kN
Min. Temp.
20 Degrees F
High-Visibility
No
Palm Color
White
Leather Coverage Style
Full Leather
Minimum Temperature
20 Degrees F
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Pairs per Package
1
Palm Style
Goatskin Leather
Glove Features
Reinforced Thumb Crotch

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A8, Finger Coverage Full Finger, Stitching Material Nylon, Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN 388, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate(TM), Cuff Style Hook-and-Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products