Hi-Vis Cold Protection Gloves, Nitrile Palm, Fleece Lining, Hi-Visibility Yellow/Red/Black

  • Mfr # 2091-XXL (11)

  • Zoro # G7481815


product price:  $26.55
/pr

Key Features

Color
Hi-Visibility Yellow/Red/Black
Palm Material
Nitrile
Lining
Fleece
Minimum Temperature
Not Rated
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2091-XXL (11)
Zoro #
G7481815
UPC #
810001791179
Country of Origin
China

Dimensions

Size
2XL ( 11 )
Glove Length
11 in
Glove Size
2XL
Length
11 in
Thickness
13 ga
Size- Numeric
11

Details

Item
Hi-Vis Cold Protection Gloves
Color
Hi-Visibility Yellow/Red/Black
Palm Material
Nitrile
Lining
Fleece
Minimum Temperature
Not Rated
Cuff Style
Knit
Insulated
Yes
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
4
Series
Rig Lizard Thin Lizzie 2091
Thumb Style
Wing
ANSI/ISEA Cut Level
A6
Standards
ANSI/ISEA 105, ANS/ISEA 138, EN 388 4X43EP, EN 420
Palm Construction
Insulated
Sold As
Pair
Stitching Material
Acrylic
Coating Material
Nitrile
Glove Hand Style
Left and Right
EN 388 Rating
4X43EP
ANSI/ISEA Impact Level
1
ANSI/ISEA Cut Load
3,000 g
Latex-Free
No
Silicone-Free
Yes
ANSI/ISEA Impact Force
9 N
Water Resistant
No
Glove Coating Coverage
Palm
Cut-Resistance Coverage
Full
Glove Coating Material
Nitrile
Touchscreen Compatible
No
Glove Insulation Material
Fleece
Min. Temp.
Not Rated
Waterproof
No
Base Coating Material
Nitrile
Glove Coating Finish
Sandy
ANSI/ISEA Puncture Force
100 N
Glove Liner Material
Acrylic
Includes Pull Strap
No
Glove Construction
Seamless Knit
Brand and Series
Hexarmor Rig Lizard Thin Lizzie 2091
Finger Coverage
Full Finger
Low-Profile Impact Protection
Yes
Glove Coating Color
Black
Fabric Weight
6 oz
Base Coating Coverage
Palm
Anti-Static
No
Glove Materials
Acrylic/Fiberglass
Impact Protection Style
Low-Profile
Pairs per Package
1
Knit Material
Acrylic
ANSI/ISEA Abrasion Cycles
6,600
Includes Reinforced Thumb Crotch
No
Includes Finger Fourchettes
No
Knuckle Protection Material
TPR
Coating Type
Dipped
Glove Coating Cover
Palm
Reversible
No
Hem Style
Finished
Glove Features
Silicone-Free
Double-Dipped
Yes
Hand Protection Style
Glove
Knit Material Color
Lime
Glove Lining Material
Acrylic
Lint-Free
No
ANSI/ISEA Needlestick Level - Palm
Not Rated
Palm Type
Coated
Cuff Color
High-Visibility
Material
Acrylic/Fiberglass
Oil-Resistant
Yes

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, ANSI/ISEA Impact Force 9 N, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Glove Insulation Material Fleece, EN 388 Rating 4X43EP, Standards ANSI/ISEA 105, ANS/ISEA 138, EN 388 4X43EP, EN 420, Knuckle Protection Material TPR, Insulated Yes, Palm Type Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.