Hi-Vis Cold Protection Gloves, Nitrile Palm, Fleece Lining, Hi-Visibility Yellow/Red/Black, S ( 7 )

  • Mfr # 2091-S (7)

  • Zoro # G7483565


product price:  $26.55
/pr

Key Features

Color
Hi-Visibility Yellow/Red/Black
Palm Material
Nitrile
Lining
Fleece
Minimum Temperature
Not Rated
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2091-S (7)
Zoro #
G7483565
UPC #
812013021558
Country of Origin
China

Dimensions

Size
S ( 7 )
Length
11 in
Glove Size
S
Glove Length
11 in
Thickness
13 ga
Size- Numeric
7

Details

Item
Hi-Vis Cold Protection Gloves
Color
Hi-Visibility Yellow/Red/Black
Palm Material
Nitrile
Lining
Fleece
Minimum Temperature
Not Rated
Cuff Style
Knit
Insulated
Yes
Stitching Material
Acrylic
Series
Rig Lizard Thin Lizzie 2091
ANSI/ISEA Puncture Level
4
Thumb Style
Wing
ANSI/ISEA Abrasion Level
4
Sold As
Pair
Coating Material
Nitrile
Palm Construction
Insulated
ANSI/ISEA Cut Level
A6
Standards
ANSI/ISEA 105, ANS/ISEA 138, EN 388 4X43EP, EN 420
Fabric Weight
6 oz
Latex-Free
No
Glove Liner Material
Acrylic
Glove Coating Color
Black
ANSI/ISEA Cut Load
3,000 g
EN 388 Rating
4X43EP
Glove Materials
Acrylic/Fiberglass
ANSI/ISEA Impact Level
1
Anti-Static
No
Waterproof
No
Cut-Resistance Coverage
Full
Glove Insulation Material
Fleece
Glove Hand Style
Left and Right
Min. Temp.
Not Rated
Finger Coverage
Full Finger
Glove Construction
Seamless Knit
Low-Profile Impact Protection
Yes
Brand and Series
Hexarmor Rig Lizard Thin Lizzie 2091
Includes Pull Strap
No
ANSI/ISEA Puncture Force
100 N
Glove Coating Material
Nitrile
Touchscreen Compatible
No
Base Coating Coverage
Palm
Water Resistant
No
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
Base Coating Material
Nitrile
ANSI/ISEA Impact Force
9 N
Silicone-Free
Yes
Cuff Color
High-Visibility
ANSI/ISEA Abrasion Cycles
6,600
Includes Finger Fourchettes
No
Hem Style
Finished
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Acrylic
Coating Type
Dipped
Reversible
No
Glove Features
Silicone-Free
Glove Coating Cover
Palm
Pairs per Package
1
Double-Dipped
Yes
Knit Material
Acrylic
ANSI/ISEA Needlestick Level - Palm
Not Rated
Palm Type
Coated
Knit Material Color
Lime
Impact Protection Style
Low-Profile
Lint-Free
No
Hand Protection Style
Glove
Knuckle Protection Material
TPR
Oil-Resistant
Yes
Material
Acrylic/Fiberglass

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, ANSI/ISEA Impact Force 9 N, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Glove Insulation Material Fleece, EN 388 Rating 4X43EP, Standards ANSI/ISEA 105, ANS/ISEA 138, EN 388 4X43EP, EN 420, Knuckle Protection Material TPR, Insulated Yes, Palm Type Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.