Zoro Homepage

Hi-Vis Cold Protection Gloves, SuperFabric(R) Palm, Hook-and-Loop Cuff, 1 PR

  • Mfr # 4086-XL (10)

  • Zoro # G7484231


product price: $98.39
/pr
Free Shipping & Returns

Key Features

Color
Hi-Visibility Yellow/Red/White
Thumb Style
Keystone
Glove Liner Material
SuperFabric(R)
Glove Materials
Goatskin
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4086-XL (10)
Zoro #
G7484231
UPC #
812013024771
Country of Origin
Viet Nam

Dimensions

Glove Size
XL
Length
10 in
Glove Length
10 in
Cuff Length
2 1/2 in
Size- Alpha
XL
Size- Numeric
10

Details

Item
Hi-Vis Cold Protection Gloves
Color
Hi-Visibility Yellow/Red/White
Thumb Style
Keystone
Glove Liner Material
SuperFabric(R)
Glove Materials
Goatskin
Leather Grade
Premium
Cuff Style
Hook-and-Loop
Glove Cut
Clute
Finger Coverage
Full Finger
Standards
ANSI/ISEA, EN 388
Finger Material
Goatskin Leather/TPR
Cuff Material
Goatskin
Series
Chrome(R)
ANSI/ISEA Puncture Level
4
Closure Type
Hook-and-Loop
Temp. Range
0 Degrees to 20 Degrees F
Back Material
Goatskin Leather
Lining
SuperFabric(R)
Insulated
Yes
Lining Material
SuperFabric(R)
Thumb Material
Goatskin Leather, TPR
ANSI/ISEA Cut Level
A8
Glove Back Material
Goatskin
Cut
Seamless
Stitching Material
Cotton/Polyester
ANSI/ISEA Abrasion Level
0
Palm Material
SuperFabric(R)
Leather Palm Process
Grain
Finger Style
Full Finger
Sold As
Pair
Glove Leather Grade
A, B
ANSI/ISEA Puncture Force
107.4 N
Windproof
No
Internal Reinforcement Material
Superfabric(R)
Includes Pinch Point Protection
Yes
Leather Glove Style
Drivers
Touchscreen Compatible
No
Min. Temp.
20 Degrees F
Reflective Backing
No
Knuckle Protection Material
TPR
Thumb Sweat Wipe
No
Includes Red Palm
No
Includes Pull Strap
No
Leather Color
White
Glove Hand Style
Left and Right
Cut-Resistance Coverage
Palm Side
Cuff Color
Gray, Red, White
Glove Construction
Cut and Sewn
ANSI/ISEA Impact Force
9 kN
ANSI/ISEA Abrasion Cycles
32,178
Impact Protection Style
Low-Profile
Oil Resistant
No
Leather Glove Liner Type
Superfabric(R) Liner with Thinsulate(R) Insulation
Rope Channel Reinforcement
No
Hand Protection Style
Glove
Water Resistant
No
Includes ID Panel
No
EN 388 Impact Rated
Yes
Includes Keypad Nib
No
Glove Insulation Material
Thinsulate(TM)
Includes Padded Palm
No
ANSI/ISEA Impact Level
2
Waterproof
No
Glove Back Color
Red
Brand and Series
HexArmor Chrome 4086
Includes Double Palm
No
ANSI/ISEA Cut Load
5,576 g
Low-Profile Impact Protection
Yes
EN 388 Rating
4X13FP
High-Visibility
No
Minimum Temperature
20 Degrees F
Palm Color
White
Oil-Resistant
No
Pairs per Package
1
Palm Style
Goatskin Leather
Glove Features
Reinforced Thumb Crotch
Leather Coverage Style
Full Leather
Includes Reinforced Thumb Crotch
Yes
Glove Coating Material
Uncoated

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A8, Finger Coverage Full Finger, Stitching Material Nylon, Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN 388, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate(TM), Cuff Style Hook-and-Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.