Hi-Vis Cut Resistant Coated Gloves, Cut Level A9 , Dipped , Latex , Rough , 2XL 1 PR

  • Mfr # 2061-XXL (11)

  • Zoro # G7614085


product price:  $19.29
/pr

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Black, High Visibility Yellow
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2061-XXL (11)
Zoro #
G7614085
UPC #
810001793852
Country of Origin
Multiple

Dimensions

Glove Size
2XL
Glove Length
10 in
Thickness
13 gauge
Size - Numeric
11

Details

Item
Hi-Vis Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Black, High Visibility Yellow
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
0
Series
Helix(R) 2061
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Coretex â„¢
ANSI/ISEA Cut Grams
5683
Glove Construction
Seamless Knit
Standards
ANSI/ISEA
Thumb Style
Full
Puncture Resistant
Yes
Abrasion Resistant
Yes
Glove Hand Style
Left and Right
Palm Material
Rubber Latex
Stitching Material
Seamless Knit
Glove Cut
Clute
Weight
0.2 lb.
ANSI/ISEA Puncture Level
5
Brand and Series
Hexarmor Helix(R) 2061
Insulated
No
Hand Protection Style
Glove
Glove Lining Material
HPPE Fiberglass Steel Blend
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Needlestick Level - Palm
Not Rated
Cuff Color
Green
Includes Finger Fourchettes
No
Reversible
No
Sold As
Pair
Glove Coating Color
Black
Silicone-Free
No
Double-Dipped
No
Minimum Temperature
Not Rated
Latex-Free
No
Pairs per Package
1
EN 388 Rating
3X44F
Finger Coverage
Full Finger
Touchscreen Compatible
No
Knit Material Color
Lime
Palm Type
Coated
ANSI/ISEA Abrasion Cycles
1,199.8
Hem Style
Finished
Lint-Free
No

Description

Coated Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material Core9(TM), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 3X44F, Standards ANSI/ISEA, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.