Hi-Vis Cut Resistant Coated Gloves, Cut Level A9 , Dipped , Latex , Rough , XS 1 PR

  • Mfr # 2061-XS (6)

  • Zoro # G7614024


product price:  $19.29
/pr

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Black, High Visibility Yellow
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2061-XS (6)
Zoro #
G7614024
UPC #
810001793791
Country of Origin
Multiple

Dimensions

Glove Size
XS
Glove Length
10 in
Thickness
13 gauge
Size - Numeric
6

Details

Item
Hi-Vis Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Black, High Visibility Yellow
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
0
Series
Helix(R) 2061
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Coretex â„¢
ANSI/ISEA Cut Grams
5683
Glove Construction
Seamless Knit
Stitching Material
Seamless Knit
Glove Cut
Clute
Weight
0.2 lb.
Glove Hand Style
Left and Right
Abrasion Resistant
Yes
Standards
ANSI/ISEA
Palm Material
Rubber Latex
ANSI/ISEA Puncture Level
5
Thumb Style
Full
Puncture Resistant
Yes
Brand and Series
Hexarmor Helix(R) 2061
Insulated
No
Palm Type
Coated
Lint-Free
No
Touchscreen Compatible
No
Knit Material Color
Lime
Sold As
Pair
Silicone-Free
No
Minimum Temperature
Not Rated
Includes Finger Fourchettes
No
ANSI/ISEA Needlestick Level - Palm
Not Rated
Reversible
No
EN 388 Rating
3X44F
ANSI/ISEA Abrasion Cycles
1,199.8
Glove Coating Color
Black
Glove Lining Material
HPPE Fiberglass Steel Blend
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Double-Dipped
No
Pairs per Package
1
Latex-Free
No
Cuff Color
Green
Hem Style
Finished
Hand Protection Style
Glove

Description

Coated Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Knit, Knit Material Core9(TM), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 3X44F, Standards ANSI/ISEA, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.